Tool cabinet with gate
Tool cabinet with door
WNGDRCAB-WALL-ST-595X241X950MM
Art.-no.
0957959524
EAN 4099618309540
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
With lock and two shelves
- With removable/fixed shelves
- Lockable, keys included
Can be used with desk and wheel kit.
Product information
Datasheets(X)
Width x depth x height (external dimension) | 595 x 241 x 950 mm |
Number of drawers | 6 PCS |
Number of shelves | 1 PCS |
Number of doors | 1 PCS |
Material | Steel / steel |
Surface | Plain |
Number of sockets | 0 - not applicable |